Shop All Portable & Inverter Generators
Lifan
Portable Generator, Gasoline, 7,700 W Rated, 9,625 W Surge, Electric, Recoil Start, 120/240V AC
Mfr # ES8150ECA
Zoro # G808104280
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Lifan
- Fuel Type Gasoline
- Generator Rated Watts 7,700 W
- Surge Watts 9,625 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifan
- MFR # ES8150ECA
- Zoro # G808104280
- UPC # 682017213002
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Lifan |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 7,700 W |
Surge Watts | 9,625 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 32.1 |
Generator Run Time @ 1/2 Load | 10.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
The ES8150ECA is a 7500 W surge 7000 W rated electric or recoil start open frame generator This generator is California Emission compliant It features a 458 cc engine producing 73 dB The engine is equipped with low oil shutdown protection It has a mobility kit and 85 gal fuel tank Run time of 11 hr at 50 load and 9 hr at 100 load GTX14BS battery is not included Warranty is 3 years consumer or 1 year commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 6,500 W Surge, Recoil Start, 120/240V AC (EB6500X1AN)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201185)
- FORD Portable and Inverter Generator, Gasoline, 2,200 W Rated, 2,500 W Surge, Recoil Start, 18 A (FG2500IS)
- CRAFTSMAN Portable Inverter Generator, Gasoline, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.83 A (C001031)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- GREEN-POWER Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,800 W Rated, 5,250 W/4,750 W Surge, 8.3 A (GN5250DW)
- Lifan Portable & Inverter Generators