Shop All Portable & Inverter Generators
Lifan
Portable Generator, Gasoline, 6,000 W Rated, 6,500 W Surge, Recoil Start, 120V AC, 30/20 A
Mfr # ES6600
Zoro # G508104122
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand OEM
- Fuel Type Gasoline
- Generator Rated Watts 6,000 W
- Surge Watts 6,500 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifan
- MFR # ES6600
- Zoro # G508104122
- UPC # 682017212616
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | OEM |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 6,000 W |
Surge Watts | 6,500 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 30/20 |
Generator Run Time @ 1/2 Load | 10 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
LIFAN Energy Storm Portable Generator, 6000 W Wattage, 6600 W Output, 120 V, 2030 A, 4Stroke OHV Engine, Engine Specifications 389 cc Displacement, Recoil Start, Gasoline Fuel, 065 gph Fuel Consumption, 65 gal Tank, 10 hr at 50 Load Run, 75 dB Sound Level, Green Housing, Dimensions 267 in L x 218 in W x 20 in H, Includes Wheel Kit, 12 V Power Cord with Plug and Alligator Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- HUBBELL Receptacle, Stud, Grn, Male, Taper Nose (HBL15MRSGN)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2K1201F7)
- BN PRODUCTS USA Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 30/20 A (BNG5500iE)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start (201083)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- Lifan Portable & Inverter Generators