Shop All Portable & Inverter Generators
Lifan
Portable Generator, Gasoline, 5,000 W Rated, 5,700 W Surge, Electric, Recoil Start, 45 A
Mfr # ES5700E
Zoro # G807115331
product price: $1,070.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,070.99
Free 30-Day Returns
Key Features
- Engine Brand Lifan
- Fuel Type Gasoline
- Generator Rated Watts 5,000 W
- Surge Watts 5,700 W
- Rated Voltage 120/240V AC/12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifan
- MFR # ES5700E
- Zoro # G807115331
- UPC # 98764300627
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Lifan |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 5,000 W |
Surge Watts | 5,700 W |
Rated Voltage | 120/240V AC/12V DC |
Starter Type | Electric, Recoil |
Generator Amps | 45 |
Generator Run Time @ 1/2 Load | 10 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-100)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- DUROMAX Portable Generator, Gasoline/Liquid Propane/Natural Gas, 10,500 W/9,500 W/8,500 W Rated (XP13000HXT)
- DEWALT Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120V/240V AC (PMC166500)
- SPORTSMAN Portable Inverter Generator, Gasoline, 1,800 W Rated, 1,000 W Surge, Recoil Start, 120V AC/12V DC (GEN1000I)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric, Recoil Start, 31.25/20/8.3 A (BNG7500-D4)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- Lifan Portable & Inverter Generators