Shop All Portable & Inverter Generators
Lifan
Portable Generator, Gasoline, 3,500 W Rated, 4,375 W Surge, Recoil Start, 120V AC, 29.2 A
Mfr # ES4100
Zoro # G007091916
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Lifan
- Fuel Type Gasoline
- Surge Watts 4,375 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifan
- MFR # ES4100
- Zoro # G007091916
- UPC # 98764300566
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Lifan |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,500 W |
Surge Watts | 4,375 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 29.2 |
Generator Run Time @ 1/2 Load | 14.5 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- SENIX 1200W Portable Power Station (PS1200)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- BUFFALO Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,500 W Surge, Recoil Start (GEN3500I)
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- Lifan Portable & Inverter Generators