Shop All Portable & Inverter Generators
Lifan
Portable Generator, 6,500 W Rated, 7,250 W Surge, Recoil Start, 120/240V AC, 50 A
Mfr # LF7250
Zoro # G407091998
product price: $1,214.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,214.99
Free 30-Day Returns
Key Features
- Engine Brand Lifan
- Generator Rated Watts 6,500 W
- Surge Watts 7,250 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifan
- MFR # LF7250
- Zoro # G407091998
- UPC # 98764301075
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Lifan |
Item | Portable Generator |
Generator Rated Watts | 6,500 W |
Surge Watts | 7,250 W |
Rated Voltage | 120/240V AC |
Starter Type | Recoil |
Generator Amps | 50 |
Generator Run Time @ 1/2 Load | 12 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Flow Switch Fitting (FT50-1000)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG060696NK)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, 67 A (PG10000B16)
- FIRMAN Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A (P08013)
- SPORTSMAN Portable Inverter Generator, Gasoline, 1,800 W Rated, 1,000 W Surge, Recoil Start, 120V AC/12V DC (GEN1000I)
- BN PRODUCTS USA Portable Generator, Gasoline, 6,500 W Rated, 7,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG6500)
- POWERHORSE Dual Fuel Generator | 9,000 Surge Watt | Electric Start (750133)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start (201083)
- Lifan Portable & Inverter Generators