Shop All Portable & Inverter Generators
Lifan
Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 18 A
Mfr # ESI2000I CA
Zoro # G908384612
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand FME
- Fuel Type Gasoline
- Generator Rated Watts 1,600 W
- Surge Watts 2,000 W
- Rated Voltage 120V AC/12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifan
- MFR # ESI2000I CA
- Zoro # G908384612
- UPC # 682017216553
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | FME |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 1,600 W |
Surge Watts | 2,000 W |
Rated Voltage | 120V AC/12V DC |
Starter Type | Recoil |
Generator Amps | 18 |
Generator Run Time @ 1/2 Load | 7 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
LIFAN power USA's energy storm 2000i and 2000iCA are part of our digital inverter generator Series The ESI2000i and ESI2000iCA produces Clean Power with a sine wave distortion of less than 2 safely power all of your sensitive audio and video electronics such as laptops, computers, LCD and plasma televisions, surround Sound systems, sensitive tools, video consoles and cell phone chargers without the risk of damage The compact design allows for easy transporting and storage This unit is great for camping, RVing, tailgating or general use around the house
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CHV0507Z1)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A (7678)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- DAYTON Portable Generator, Gasoline, 6,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (GEN-7500-0GHE)
- CHAMPION POWER EQUIPMENT Equipment 389 CC Dual Fuel Portable Generator with CO Shield and Wheel Kit 201085 (1412185)
- SPORTSMAN Portable Generator, Liquid Propane, 6,000 W Rated, 7,000 W Surge, Electric, Recoil Start, 50/25 A (GEN7000LP)
- Lifan Portable & Inverter Generators