Shop All Re-Keying Kits
Lifan
Lifan LF160F-AQ 0.75in Horiztonal Keyway
Mfr # LF160F-AQ
Zoro # G404017359
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lifan
- MFR # LF160F-AQ
- Zoro # G404017359
- UPC # 852157002815
- Country of Origin China
- Category Re-Keying Kits
Description
Features
- 4hp 118cc 4-Stroke OHV Industrial Grade Gas Engine
- Recoil Start
- 3⁄4 in. key way shaft
- Universal Mounting Bolt Patterns
- Low Oil Shutdown Engine Protection
- .66 gallon fuel tank
- Automotive Grade Rods, Pistons, Ring, Crankshaft
- Dimension - 16 x 16 x 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: SC1 KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMC-UL-26D)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in (1XRY1)
- ZORO SELECT Gripper Pads, Self-Stick, Rectangle, 5", PK2 (10J996)
- LAB LAB:.252 Bottom Crown Pins (.003) (L252-B3)
- SPECIALTY PRODUCTS Schlage # 9 Bottom Pins, 100PK (34309SP)
- PRIME-LINE Weiser, Five-Pin, Re-Keying Kit (E 2404)
- LAB LAB: INTERCHANGEABLE CORE ANNEX (LAB-LICCB)
- SPECIALTY PRODUCTS Schlage # 6 Bottom Pins, 100PK (34306SP)
- SPECIALTY PRODUCTS Schlage # 5 Master Pins, 100PK (34205SP)
- LAB LAB: Kwikset Bottom Pin 3101 .195-2B (100 Smart-Pac) (LK195B) (LAB-3101S1)
- SCHLAGE Pinning Kit, For Lockset Cylinders (40-119)
- Lifan Door Accessories