Shop All Welding Accessories
Lifan
Lifan AXQ1-200A 200amp Welder & 4000W Generator Combo
Mfr # AXQ1-200A
Zoro # G204166325
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,196.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lifan
- MFR # AXQ1-200A
- Zoro # G204166325
- UPC # 852157002365
- Country of Origin China
- Category Welding Accessories
Description
The AXQI 200a is an OSHA Approved Generator that produces 4000 Watts Maximum and 3500 Watts Rated AC Output. The unit is powered by a 15hp electric or recoil start engine with low oil shut off. The battery is not included. This combo unit has a noise level of 75 db. It features auto-idle for power on demand while consuming less
features- 200amp DC Arc Welder Adjustable Power and 4000 watt Generator Combo
- Welder Current Range from 50 amps to 200 amps allows up to 3/16-inch welding rods
- OSHA Approved with GFCI Receptacles and Frame to Ground Bonding
- 15 hp OHV 4-stroke Lifan Industrial Grade OHV Gasoline Electric / Recoil Start Engine
- Receptacles 1ea- 120V 20amp GFCI,
- 6.5 gallon fuel tank, 10 hour run time at 50% load
- 75 dB Sound Rating
- Auto Idle - Power on Demand
- Wheel Kit with foam filled never flat tires
- Battery Not Included
- Dimension - 30 x 24 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb. (ER70S2-094-10T)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- PARKER TORCHOLOGY Bernard Style MIG Gun, Q-Gun Style, 350A, .030" to .045" Liner, 15', Miller Connection (PQ3515M)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- LINCOLN ELECTRIC Trigger Assembly (9SS21002)
- FORNEY Anti-Spatter, 16 Ounce (37030)
- PERMTX-LOCKT 5 Minute Plastic Welder- 0.84 Oz. (P13-84115)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55010)
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, RED, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-RED)
- POWERWELD Magnetic Ground Clamp, Switchable, 300A (PWMGC-300)
- COMPLETE TRACTOR Bushing For Case 75XT, 85XT, 90XT, 95XT and 1840 278365A1 26.90mm Len (1701-0448)
- Lifan Welding Accessories