Shop All Transformers
Liebert
XFMR ISOLATION 24V TO 22V 45VA
Mfr # 180792P1S
Zoro # G407990581
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 180792P1S
- Zoro # G407990581
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (674)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T100D14)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D50)
- TORK Pool Light Transformer, 12/13V AC, 120V AC (TPX100S)
- W BOX 16VAC 50VA PS, GND, LED, (0E-PPS1650)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D50)
- DAYTON Control Transformer, 500 VA, 80 °C, 12/24V AC, 120V AC (31EJ02)
- DABMAR LIGHTING Magnetic Plug-In 40 Watt Low Voltage Transformer, Black (DA85496)
- Liebert Transformers