No Product Image Available
Liebert

Water Regulating Valve, 1", 2 Way


product price: $1,647.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number PFH037
  • Fits Brand Liebert
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Water Regulating Valve, 1", 2 Way
For Use With Mfr. Model Number PFH037
Fits Brand Liebert

Description

Water Regulating Valve, 1 In., 2 Way, For Use With Mfr. Model Number PFH037, Fits Brand Liebert

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.