Shop All Blower Motors and Parts
Liebert
Water Regulating Valve, 1-1/4", 3 Way
Mfr # 131853P2
Zoro # G7428368
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Liebert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 131853P2
- Zoro # G7428368
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Water Regulating Valve, 1-1/4", 3 Way |
Fits Brand | Liebert |
Description
Water Regulating Valve, 1-1/4 In., 3 Way, Fits Brand Liebert
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2 Way, 3/4" Sweat, 5.0 CV (VT2315)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (4YVC7)
- EMPIRE COMFORT SYSTEMS R2148 Gas Valve Empire (R2148)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Skuttle DB0-0020-020, 2PK (20255.11AB)
- LIEBERT Fan Motor Blade, 3/4 HP (155364P1S)
- LIEBERT Solenoid Kit, 24V, 1/2" O.D. LL (P-0070)
- LIEBERT Fan Guard, 3/4 HP (315929P1)
- LIEBERT Glycol Temperature Sensor (307648P1S)
- LIEBERT Service Valve Cap, 1-1/8" (1A35601P1S)
- LIEBERT Switch, Auxiliary Contactor (303342P1S)
- GOODMAN 11009003 Blower-Ind Draft (11009003)
- Liebert Blower Motors and Parts