Shop All Transformers
Liebert
TRANSFORMER 4606152460 150VA
Mfr # 136200P1
Zoro # G007990325
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 136200P1
- Zoro # G007990325
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (25S40F)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EG91)
- JEFFERSON ELECTRIC POWERFORMER 1PH 2000VA 277V-AC 120/240V-AC VOLTAGE TRANSFORMER (411-0091-277)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- Liebert Power Distribution