Liebert

Linear Lamp, 3200W, 277V, L/R


product price: $221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Universal
  • Fits Brand LIEBERT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

For Use With Universal
Item Linear Lamp, 3200W, 277V, L/R
Fits Brand LIEBERT

Description

Linear Lamp, 3200W, 277V, L/R, Fits Brand Liebert, For Use With Universal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.