Shop All Transformers
Liebert
Isolation Transformer, 100VA, 24:22VAC
Mfr # 318359P1S
Zoro # G108610160
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 100 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 318359P1S
- Zoro # G108610160
- Country of Origin Mexico
- Category Transformers
Details
Item | Isolation Transformer |
VA Rating - Transformer | 100 VA |
Description
TRANSFORMER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie NAT PK 100 (36J157)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A1412CH)
- CONDOR USA Pressure Switch Cover (H11)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10)
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (50SV1A)
- HONEYWELL At150F1030 50Va Transformer (AT150F1030)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR40VA004)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240/480V AC (TB250N014F2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 50 kVA, NEMA 2, 150°C, 120/240V AC, 240/480V AC (TP530203S)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- Liebert Transformers