Shop All Glass Fuses
Liebert
Glass Fuse, 4A, 250V AC
Mfr # 135409P2S
Zoro # G308201410
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
- Brand HANDI-MAN MARINE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 135409P2S
- Zoro # G308201410
- Country of Origin Unknown
- Category Glass Fuses
Details
Amps | 4A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HANDI-MAN MARINE |
Description
FUSE GLASS 250V 4A QTY 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond (RR15SLATR)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EG88)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J177)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- EATON BUSSMANN Glass Fuse, Time-Delay, 3A, 600V AC, 100kA at 300V DC, 300kA at 600V AC (TCF3RN)
- JANDORF Glass Fuse, GDC(TSD) Series, Time-Delay, 3.15A, 250V AC (60678)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-500-R)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 63mA, 250V AC, 35A at 250V AC, 5 PK (S506-63-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC5)
- Liebert Fuses