Liebert

Filter, 29.5" x 28.5" x 2", MERV 8


product price: $94.95
/ea
Sold in multiples of 8 for $759.60
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Liebert
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Filter, 29.5" x 28.5" x 2", MERV 8
Fits Brand Liebert

Description

Filter, 29.5 In. x 28.5 In. x 2 In., MERV 8, Fits Brand Liebert

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.