Liebert

Filter, 25" x 20" x 4", MERV 8


product price: $53.49
/ea
Sold in multiples of 6 for $320.94

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Liebert
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Filter, 25" x 20" x 4", MERV 8
Fits Brand Liebert

Description

Filter, 25 In. x 20 In. x 4 In., MERV 8, Fits Brand Liebert

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.