Shop All OEM Replacement Motors
Liebert
Electric Globe Valve Actuator, 24V AC
Mfr # 10046890P1S
Zoro # G109849637
original price:
$1,539.99
10% off
new price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Electrical Connection Type Cable
- Includes Electrical Leads Electrical Leads Not Included
- Return Action Non-Spring Return
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 10046890P1S
- Zoro # G109849637
- Country of Origin Italy
- Category OEM Replacement Motors
Dimensions
Details
Item | Electric Globe Valve Actuator |
Voltage | 24V AC |
Electrical Connection Type | Cable |
Includes Electrical Leads | Electrical Leads Not Included |
Return Action | Non-Spring Return |
Frequency | 50/60 Hz |
Torque | 225 in-lb |
NEMA Rating | 1 |
Control Signal | Floating Point |
Product Type | Electric Globe Valve Actuator |
Housing Material | Plastic |
Compatible Valve Body Pattern | Three-Way, Two-Way |
Description
Electric Globe Valve Actuator, Application Not Applicable, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure Not Applicable, Compatible Valve Action Not Applicable, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, Cycle Time Not Applicable, Electrical Connection Type Cable, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Not Included, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-B670010)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- LIEBERT Mod Motor, 24V (146350P1S)
- CENTURY Motor, 1/30, 1/100, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48XBJP-969 (952)
- CENTURY Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (FD6000)
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- Liebert HVAC Motors