Liebert PSI5-3000RT120 PSI5 3000VA-2700W 120VAC 3000 VA-2700W 115V AC 120V AC 125V AC 3 Minute Stand-by Time 2U Tower-Rack Mountable Rack Tower
Mfr # PSI5-3000RT120
Zoro # G304037679
Product Information
- Brand Liebert Corporation
- MFR # PSI5-3000RT120
- Zoro # G304037679
- UPC # 812105028731
- Country of Origin China
- Category USB Flash Drives
Description
The Vertiv Liebert PSI5 UPS, 3000VA 2700W, is designed to support and safeguard media closets, small racks, active power factor correction (PFC) power supplies, conventional power supplies and other critical electronics. It provides reliable protection from power disturbances for smart automation systems, computers, high-end gaming PCs/consoles, entertainment centers, cash registers and other equipment that is part of schools, healthcare facilities and other edge businesses. With up to 12 minutes of battery backup time at half load and 3 minutes at full load, this reliable system allows ample time for an orderly shutdown during a power outage.
Specifications- Hot Swappable: Yes
- Input Voltage: 120 V AC
- Output Voltage: 115V AC 120V AC 125V AC
- Rack Height: 2U
- Backup/Run Time (Full Load): 3 Minute
- Load Capacity (VA): 3000 VA
- Load Capacity (Watt): 2700 W
- Maximum Battery Recharge Time: 4 Hour
- Switching Time: 6 ms
- Weight: 85.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Articulating Mount, For Displays, 80 lb. (ACC557)
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- MOUNT-IT Monitor Mount Desk Stand For 22"-32" Monitors (MI-1757)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U - 12PK (MAX3981117)
- SONY 1/2 Super DLT Data Cartridge 1828ft 160GB Native/320GB Comp Data Capacity (SDLT1320)
- VERBATIM DRIVE, USB, CLIP-IT, 16GB (VER43951)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Microsd (No Box And Adapter) (TS2GUSDC)
- VERBATIM Classic USB 2.0 Flash Drive, 32GB (97408)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- APRICORN 480Gb 256-Bit Aes Xts (ASK3-480GB)
- KODAK Kodak EKMSD32GHC10HPRK 32 GB UHS-I U3 Class 10 Ultra SDHS Memory Card (EKMSD32GHC10HPRK)
- Liebert Corporation USB Flash Drives