Shop All AC Refrigeration Parts
Liebert
Contactor, N/C, N/O, 3 Pole, 40/50A
Mfr # 123281P1S
Zoro # G0349559
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Liebert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liebert
- MFR # 123281P1S
- Zoro # G0349559
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Contactor, N/C, N/O, 3 Pole, 40/50A |
Fits Brand | Liebert |
Description
Contactor, N/C, N/O, 3 Pole, 40/50A, Fits Brand Liebert
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- DANFOSS Valve 1/2"Avta 15B 2.2Cv 25-65C (003N0041)
- NAVAC Smart Vacuum Pump, 6 CFM, DC, Digital Control, w/ Micron Gauge (NRP6Di)
- PURISYSTEMS AIR FILTER SYSTEM 3-SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 1100 HANGING AIR FILTER W/RF (PuriCare 1100)
- LIEBERT Heater, 5kW, 460V, SS (148366P9S)
- LIEBERT Sheave, 1-1/8" (B-069BS)
- LIEBERT Temperature Sensor (181464G1)
- LIEBERT Belt, PK2 (B-0550S)
- LIEBERT SOLENOID VALVE W COIL 12 (P-0070S)
- LIEBERT Water Leak Detection Cable, 20 ft. (176125P1)
- GOODMAN B1370198 Switch, Primary Limit, (B1370198)
- Liebert AC Refrigeration Parts