Shop All Blower Motors and Parts
Liebert
Contactor, 3 Pole, 50A, 24V
Mfr # E-2500
Zoro # G7407130
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mini Mate 2
- Fits Brand Liebert
- Includes Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # E-2500
- Zoro # G7407130
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Contactor, 3 Pole, 50A, 24V |
For Use With | Mini Mate 2 |
Fits Brand | Liebert |
Includes | Coil |
Description
Contactor, 3 Pole, 50A, 24V, Fits Brand Liebert, Includes Coil, For Use With Mini Mate 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- MCDONNELL & MILLER Head Mechanism (94-HD)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- LIEBERT Fan Motor Blade, 3/4 HP (155364P1S)
- LIEBERT Switch, Auxiliary Contactor (303342P1S)
- LIEBERT Service Valve Cap, 1-1/8" (1A35601P1S)
- LIEBERT High Pressure Switch (1D15060P1S)
- LIEBERT Fan Guard, 3/4 HP (315929P1)
- LIEBERT Solenoid Kit, 24V, 1/2" O.D. LL (P-0070)
- CARRIER Oil Pressure Switch (HK06UC001)
- Liebert Blower Motors and Parts