Shop All AC Refrigeration Parts
Liebert
Contactor, 3 Pole, 24V Coil, 15A
Mfr # 124501P1S
Zoro # G0349583
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Liebert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 124501P1S
- Zoro # G0349583
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Contactor, 3 Pole, 24V Coil, 15A |
Fits Brand | Liebert |
Description
Contactor, 3 Pole, 24V Coil, 15A, Fits Brand Liebert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW PSC-B6S # Switch 145-623# 36 in. (097998)
- TRANE Fusible Link/Porcelain Holder (FUS0620)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- WEATHERHEAD Drain Cock, Brass, MNPT x Hose, 1/2 In (1451)
- LIEBERT Solenoid Coil, 208-240V, Class F (127935P2S)
- LIEBERT Heater, 5kW, 460V, SS (148366P9S)
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- LIEBERT Solenoid Valve, 1/2" MXF, 24V (P-0080S)
- LIEBERT Motor, 1/5 HP, 380/415V (1D21122P2)
- LIEBERT High Pressure Switch, 400 psi (194252P1)
- ARMSTRONG 57W76 R37520B018 Switch-Rollout (57W76)
- Liebert AC Refrigeration Parts