Shop All Control Parts
Liebert
Contactor, 24V, 3 Pole Aux
Mfr # 123280P1
Zoro # G5560506
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand LIEBERT
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # 123280P1
- Zoro # G5560506
- Country of Origin United States
- Category Control Parts
Details
Item | Contactor, 24V, 3 Pole Aux |
Fits Brand | LIEBERT |
For Use With | Universal |
Description
Contactor, 24V, 3 Pole Aux, Fits Brand Liebert, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 90 Deg. Molded Heater Hose Hvac Heater Hos, 28481 (28481)
- SELKIRK FLASHING2/12-6/12 8T-AF6 (208825)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- LIEBERT Contactor, 24V, 40/50A, 3P, Coil (E-0100S)
- LIEBERT Float Switch (1A18660P1S)
- LIEBERT Contactor, 24V, 30/40A, 3P (E-009FS)
- LIEBERT Compressor Contactor, 24V, 20/30A, 2P (E-011BS)
- LIEBERT Contactor, 3P, 30A, 24V, Aux NO/NC (123273P1)
- LIEBERT Pressure Switch (148372P2S)
- TACO Casing Gasket, 9" Impeller (953-1009RP)
- Liebert Control Parts