Shop All Control Parts
Liebert
Compressor Contactor, 24V, 20/30A, 2P
Mfr # E-011BS
Zoro # G5560436
original price:
$57.95
4% off
new price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand LIEBERT
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # E-011BS
- Zoro # G5560436
- Country of Origin United States
- Category Control Parts
Details
Item | Compressor Contactor, 24V, 20/30A, 2P |
Fits Brand | LIEBERT |
For Use With | Universal |
Description
Compressor Contactor, 24V, 20/30A, 2P, Fits Brand Liebert, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X50' (70010)
- ALL-FILTERS 16X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16252.13 4PK)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- LIEBERT Float Switch (1A18660P1S)
- LIEBERT Contactor, 3P, 30A, 24V, Aux NO/NC (123273P1)
- LIEBERT Contactor, 24V, 30/40A, 3P (E-009FS)
- LIEBERT Contactor, 24V, 3 Pole Aux (123280P1)
- LIEBERT Pressure Switch (148372P2S)
- LIEBERT Contactor, 24V, 40/50A, 3P, Coil (E-0100S)
- MARS Contactor, 120V 30A 3P Dp, Ms61431 (61431)
- Liebert Control Parts