Shop All Uninterruptible Power Supplies (UPS)
Liebert
700VA, 420W LCD Tower UPS
Mfr # PSA5-700MT120
Zoro # G610744414
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # PSA5-700MT120
- Zoro # G610744414
- UPC # 812105029141
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 3A, 600V AC, 100kA (SBS3)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Tower, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU3000XLCD)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- EATON UPS System, 1000 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC1000)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- CYBERPOWER CyberPower Smart App LCD, 6-Outlets, 500 VA, 1,150 J, Black (OR500LCDRM1U)
- Liebert Uninterruptible Power Supplies (UPS)