Shop All Uninterruptible Power Supplies (UPS)
Liebert
UPS System, 350VA, 8 Outlets, Out: 120V AC , In:120V AC
Mfr # PST5-350MT120
Zoro # G310998889
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 350VA
- Wattage 200 W
- Input Voltage 120V AC
- Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # PST5-350MT120
- Zoro # G310998889
- UPC # 812105029097
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Standby |
Power Rating | 350VA |
Wattage | 200 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 11 min/4 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- REZNOR 259780 Time Delay Relay (259780)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- CYBERPOWER UPS System, 1000VA, 9 Outlets, Out: 120V AC , In:120V AC (CY87609)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- SIEMENS UPS System, 800kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- TRIPP LITE Smart UPS, 2.2kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART 2200 NET)
- W BOX UPS System, 350VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (0E-350V6)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- Liebert Uninterruptible Power Supplies (UPS)