Shop All Uninterruptible Power Supplies (UPS)
Liebert
1500VA, 900W LCD Tower UPS
Mfr # PSA5-1500MT120
Zoro # G610722375
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liebert
- MFR # PSA5-1500MT120
- Zoro # G610722375
- UPC # 812105029165
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- FLEX-STRUT Beam Clamp, Malleable, 3/8" (FS-5710-3/8 PL)
- DAYTON Circuit Breaker, NDB2-63 B20/3 Series 20A, 3 Pole, 480V AC, B Curve (5ZUY6)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- CYBERPOWER PFC Sinewave UPS Systems (CP1500PFCRM2U)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- EATON 5P1550Va Ups 230V In:C14 Out:6/C13 Lith Ion (5P1550GR-L)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- APC APC® BE850G2 Back-UPS Battery Backup System, 9 Outlets & 2 USB Charging Ports, 850VA /450 Watts (BE850G2)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- Liebert Power Systems