Shop All Closet Rods & Rod Sockets
Lido
Lido LB-26-E103-2030 Extend & Lock Closet Rod 20 to 30 in.
Mfr # 5361878
Zoro # G703924068
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lido
- MFR # 5361878
- Zoro # G703924068
- UPC # 28705003249
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Extend and lock adjustable closet rod. Simply twist to adjust, fit to space and twist back to lock into place. More secure than tension rods and just as easy to install.
Features- 1-5/16" dia
- Extends from 20" to 30"
- White color
- All metal construction
- Scratch resistant finishes
- Extends and locks to a variety of lengths
- Use with Lido Design shelf brackets Catalog id 40892025 and closet flanges catalog id 40892460
- Shrinkwrapped
- Dimension: 1.3" H x 1.3" W x 17.5" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- PLANO Plano ProLatch StowAway 4-24 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2370002)
- HASTINGS HOME Hastings Home 4 Shelf Shoe Rack - Space Saving Organizer for 24 Pairs of Shoes (319833DJA)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- LIDO Lido LB-44-A106-6 1.32 in. x 6 ft. Stainless Steel Closet Rod (5361894)
- LIDO 72 L X 1-3/8 in. D Adjustable Powder Coated Steel Closet Rod (LB-26-E103/4872)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- RANDALL CLOSET POLE (4 FT CR-1)
- RANDALL CLOSET POLE (8 FT CR-1)
- WORK-OF-ART 6 ft. Satin Nickel Heavy Duty Closet Rod (WO3254422)
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- Lido Closet Rods & Rod Sockets