Shop All Hanging Closet Organizers
Lido Designs
Lido Designs LB-10-505SET Steel Closet Flange Set; Chrome - 1.31 in.
Mfr # 576415
Zoro # G403934428
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lido Designs
- MFR # 576415
- Zoro # G403934428
- Country of Origin China
- Category Hanging Closet Organizers
Description
Features
- Heavy Duty Premium Steel Closet Flange Set
- Size - 1.31 in.
- Finish - Chrome
- Accessories Include True Value No.576-464 Or No.576-472 Chrome
- Heavy Duty Premium Steel Closet Rods & True Value No.576-456 Chrome
- Heavy Duty Premium Steel Closet Shelf Hanging Bracket
- Dimension - 5 x 5.5 x 1 in.
- Item weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Clear, 2 PK (P0027660)
- PLANO Compartment Box with 8 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (345028)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 33 1/8 in L, 15 5/8 in W, 8 in H (814408 WHITE)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- RUBBERMAID END CAPS PLASTIC 14PK (3D60-LW-WHT)
- DECORACION Brisk Closet System, Dark Walnut (DE2950661)
- DECORACION 150 in. Dynamic Closet System, White (DE3485954)
- EASY TRACK CLOSET Easy Track Closet Easy Track Belt Rack RA1202-4 (RA1202-4)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- Lido Designs Hanging Closet Organizers