Shop All Dust Pans
Libman
Shop Scoop - 22x6x34
Mfr # 929*****##*
Zoro # G008661231
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 21-3/4
- Dust Pan Color Red
- Overall Dust Pan Depth 15
- Dust Pan Lid Options Open Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 21-3/4 |
Overall Dust Pan Depth | 15 |
Length | 36 in |
Height | 6 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Red |
Dust Pan Lid Options | Open Lid |
Description
LIBMAN Large scoop holds more dirt, dust and debris to make clean-up quick and easy.
Scoop material: non-breakable polypropyleneTelescoping handle folds flat against scoopHangs and stores easilyHandle length: 34
Scoop material: non-breakable polypropyleneTelescoping handle folds flat against scoopHangs and stores easilyHandle length: 34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 1 Gallon (NO-128-04)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- CARLISLE FOODSERVICE Cut-End Mop Head, 24 oz Dry Wt, Full Weight Cut End, 369724B00 (369724B00)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- LIBMAN Libman Commercial Lobby Dust Pan - Open Lid - 918 (918)
- LIBMAN High Power Scoop Dust Pan, Black - Large (LI308744)
- LIBMAN Libman Commercial Lobby Dust Pan - Closed Lid - (916)
- LIBMAN Lobby Broom and Dust Pan, 10 in Sweep Face, 38 in Handle, 3/4 in Dia, Black (919)
- LIBMAN Lobby Pan/Broom Set, Closed, Rbbr Lip, PK2 (1193)
- LIBMAN Libman Commercial 17" Heavy-Duty Poly Dustpan - 581 (581**)
- REMCO Hand Held Dust Pan, Blue, Polypropylene (56603)
- Libman Dust Pans