Shop All Rags & Towels
This Product is Discontinued
Libman
Microfiber Cloth Wipe 12" x 14", Red, 2PK (Discontinued)
Mfr # 2004
Zoro # G8339865
This Product is Discontinued
Key Features
- Material Microfiber
- Size 12 in x 14 in
- Color Red
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Libman
- MFR # 2004
- Zoro # G8339865
- UPC # 071736020044
- Country of Origin Italy
- Category Rags & Towels
Dimensions
Size | 12 in x 14 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | Red |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Color | Red |
Count/Weight | 2 count |
Description
Microfiber Cloth, Material Microfiber, Color Red, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.