Shop All Squeegees
This Product is Discontinued
Libman
Libman Window Cleaning Kit, contains 5 components (Discontinued)
Mfr # 1065
Zoro # G9559551
This Product is Discontinued
Key Features
- Material Vulcanized Rubber; 80% Polyester and 20% Polymer
- Application Window cleaning starter-kit
- Squeegee Frame Material Stainless Steel
- Length 15 in
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 15 in |
Width | 7 1/2 in |
Details
Item | Window Cleaning Kit |
Material | Vulcanized Rubber; 80% Polyester and 20% Polymer |
Application | Window cleaning starter-kit |
Squeegee Frame Material | Stainless Steel |
Handle Material | Plastic/Stainless Steel |
Sub-Category | Kits/Systems |
Includes | Bucket, Squeegee, Washer Pad, Window Cleaning Chemical Concentrate, Window Cloth |
Color | Gray |
Frame Material | Stainless Steel |
Head Material | Polypropylene/Stainless Steel |
Features | Bucket Holds 3 gal of Cleaning Solution, Natural Vulcanized Rubber Blade On Squeegee |
Description
Window Cleaning Kit, Includes Bucket, Squeegee, Washer Pad, Window Cleaning Chemical Concentrate, Window Cloth, Frame Material Stainless Steel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.