Shop All Brooms
This Product is Discontinued
Libman
Libman Housekeeper Upright Broom, Steel Handle, 10" W (Discontinued)
Mfr # 499
Zoro # G4093988
This Product is Discontinued
Key Features
- Bristle Material Polypropylene
- Basic Bristle Material Polypropylene
- Broom Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Material | Polypropylene |
Item | Housekeeper Upright Broom - 10"x54",PK6 |
Basic Bristle Material | Polypropylene |
Broom Handle Material | Steel |
Description
Housekeeper Upright Broom - 10 In.x54 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.