Shop All Brushes
Libman
Libman® 17" Angled Toilet Bowl Brush & Caddy
Mfr # 1022
Zoro # G4068937
product price: $13.15
/ea
Sold in multiples of 4 for $52.60
$52.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Toilet Bowl Brush
- Features Specially Designed Caddies will Not Tip Over and Facilitate Fast Drying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Toilet Bowl Brush |
Item | Angled Bowl Brush and Caddy 16in Long |
Features | Specially Designed Caddies will Not Tip Over and Facilitate Fast Drying |
Description
Angled Bowl Brush and Caddy 16in Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Premiere Pads 14" Buffing Pad, Red, 5 Per Case (BWK4014RED)
- BERRY PLASTICS Berry Plastics 144859 True Value 39 Gallon Leaf Bag - 18 Count (144859)
- PROTEAM ProGuard Proguard 4 Portable Wet/Dry Vacuum, Fine Dust Filter 142 cfm (107128)
- OATEY FITTING BRUSH 3/4"" (31405)
- LIBMAN Toilet Brush with Caddy, 5 1/2 in Brush Length, Polypropylene Handle, Green/White (34)
- LIBMAN Big Job 2.5 in. W Plastic/Rubber Handle Kitchen Brush (1042)
- LIBMAN 5.5 in. W Hard Bristle 14 in. Plastic/Rubber Handle Brush and Caddy (34)
- LIBMAN Toilet Brush, 11 in L Handle, 5 1/4 in L Brush, Green/White, Polypropylene, 12 in L Overall (24)
- LIBMAN 6 in W Scrub Brush, Medium, 55 in L Handle, 10 in L Brush, Red, Wood, 10 in L Overall (532)
- LIBMAN 5.5 in. W Plastic Handle Long Handle Scrub Brush (54)
- RITTAL Brush Strip, DK 7072200 (DK 7072.200)
- Libman Brushes