Shop All Brooms
Libman
Libman 1004616 24 in. 1230 Push Broom with Squeegee; Red & Black
Mfr # 1004616
Zoro # G303686441
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Block Width | 4.25 in |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 24 in. 1230 Push Broom with Squeegee
- Durable and sturdy design
- Easy to use and convenient designs
- Color: Red & Black
- Size: 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic (41862)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- S.M. ARNOLD Dust Pan & Whisk Broom Set, PK6 (E85655)
- PROTEAM Wire Harness Kit (105754)
- LIBMAN 12 1/2 in Sweep Face Broom, Natural (502)
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- LIBMAN 15 in Sweep Face Angle Broom, Black (1115)
- LIBMAN Libman Commercial 24" Multi Sweep - Red Brace Handle 823 (823)
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom (904)
- QUICKIE 24Super Soft Pushbroom (633)
- Libman Brooms