Libman

Gator Mop Refill, PK4 (Discontinued)


This Product is Discontinued
Shop for all Mops

Key Features

  • Handle Material Steel Handle with Ergonomic Grip
  • Mop Type Gator Mop Refill
  • Width 9"
  • Material Cellulose
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Libman
  • MFR # 3020
  • Zoro # G0286111
  • UPC #
    071736030203
  • Country of Origin United States
  • Category Mops

Dimensions

Width 9"

Details

Handle Material Steel Handle with Ergonomic Grip
Mop Type Gator Mop Refill
Item Gator Mop Refill
Material Cellulose

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.