Shop All Brushes
Libman Commercial
Short Handle Grill Brush, Brass White, 6PK
Mfr # 69
Zoro # G608368783
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grill Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Libman Commercial
- MFR # 69
- Zoro # G608368783
- UPC # 71736000695
- Country of Origin United States
- Category Brushes
Details
Brush Type | Grill Brush |
Description
68 tufts of extra tough, 3/4O brass fibers; 8O long, grooved handle with hanger hole; 11O total length; 3O x 4O brush surface, with 2.75O wide steel scraper; Quality design that does not lose any metal fibers; Excellent for all surfaces, including stainless steel, porcelain, and cast iron; Great for small foodservice equipment such as panini grills The Short Handle Grill Brush with a Scraper is excellent for all surfaces, including stainless steel, porcelain, and cast iron. This Brush is great for various foodservice applications like cleaning out different industry grills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Oil, White, Polyester (WSO815)
- D-LEAD D-LEAD 1 gal. Almond Shampoo and Body Wash Refill (4224ES-4)
- MR. CLEAN 1 Gal. Closed Loop Finished Floor Cleaner (003700039949)
- RUBBERMAID COMMERCIAL 20.8 in L Flat Mop Pad, Hook-and-Loop Connection, Gray, Microfiber (1863895)
- LIBMAN COMMERCIAL Round Bowl Brush, 6PK (22)
- LIBMAN COMMERCIAL Soft Fiber Bottle Brush, 6PK (1352)
- LIBMAN COMMERCIAL Tampico Kitchen Brush, 12PK (36)
- LIBMAN COMMERCIAL Floor Scrub And 48 Handle, 6PK (547)
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Scrub Brush, 6PK (1132)
- LIBMAN COMMERCIAL Utility Brush, 6 PK (10)
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31330)
- Libman Commercial Brushes