Shop All Brooms
Libman Commercial
Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK
Mfr # 1193
Zoro # G008351323
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Libman Commercial
- MFR # 1193
- Zoro # G008351323
- UPC # 71736011936
- Country of Origin United States
- Category Brooms
Description
12O wide dust pan; 36O tall when open; Combo unit with #915 lobby broom; Broom stores inside pan and clips to handle; Handle grip has hanger hole; Teeth molded into pan to clean out broom bristles; Locks in upright position for easy storage; Most common in foodservice and hospitality applications as lid hides debris inside; Perfect for all Oon-the-moveO applications; Ships fully assembled; Lobby Broom & Dust Pan Handle Clip sold as #1166 12-pack, 0.65 Ibs; Extra feature: rubber lip for better floor seal Make mobile cleaning easy with the Libman Premium Lobby Dust Pan & Broom set. Equipped with a rubber lip for better floor seal, this large-capacity dust pan also features teeth to remove debris from the broom fibers and conceals it with the closed lid. The 12O wide sweeping width and 3.75O fibers made from recycled PET gives the user excellent floor coverage and can be used on any surface. The 38O broom clips and stores neatly inside the dust pan and both are equipped with convenient hanger holes for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- IMPACT PRODUCTS Heavy-Duty Commercial Dust Pan, 16w x 15 1/2d, 20-Gauge Steel, Black (IMP 4216)
- FRANKLIN CLEANING TECHNOLOGY Interstate 50 Self Sealing, Fast Recoat Floor Finish, 5 Gal. Pail (F195026)
- TOUGH GUY 4 in W Utility Brush, Medium, 20 in L Handle, 4 1/2 in L Brush, White, Plastic, 20 in L Overall (1VAE3)
- LIBMAN COMMERCIAL Extra Large Precision Angle Broom, 15, 4PK (211)
- LIBMAN COMMERCIAL Commercial Angle Broom, 13, 6PK (994)
- LIBMAN COMMERCIAL Precision Angle Broom, 11, 6PK (201)
- LIBMAN COMMERCIAL Wide Commercial Angle Broom, 15, Rough Surface, 6PK (1102)
- LIBMAN COMMERCIAL Polymer Fiber Whisk Broom Red, 6PK (907)
- LIBMAN COMMERCIAL Wide Commercial Angle Broom, 15, 6PK (997)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31942)
- Libman Commercial Brooms