Shop All Brooms
This Product is Discontinued
Libman Commercial
Precision Angle Broom with Dustpan, 53" Handle, Green/Gray, PK4 (Discontinued)
Mfr # LBN 206
Zoro # G5224333
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 53"
- Broom Handle Diameter 0.75"
- Length 10"
- Application Floors
- Material PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Libman Commercial
- MFR # LBN 206
- Zoro # G5224333
- UPC # 10071736002061
- Country of Origin United States
- Category Brooms
Dimensions
Overall Length | 53" |
Broom Handle Diameter | 0.75" |
Length | 10" |
Details
Application | Floors |
Material | PET |
Color | Green/Gray |
Description
Libman Commercial Precision Angle Broom with Dustpan, 53" Handle, Green/Gray, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.