Shop All Plungers
Libman Commercial
Plunger, Toilet Bowl Brush And Caddy Set, 2PK
Mfr # 1024
Zoro # G908351324
$71.15
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
- Brand Libman Commercial
- MFR # 1024
- Zoro # G908351324
- UPC # 71736010243
- Country of Origin United States
- Category Plungers
Description
Heavy-duty polypropylene injection molded caddy; One of a kind caddy hides the plunger, allowing for storage next to the toilet; Ventilation holes let bowl brush dry faster; 24O total height of plunger & caddy; Plunger has 1O diameter steel handle with handle grip and hanger hole; Toilet brush has ergonomic rubber grip handle with thumb rest and hanger hole; Plunger #597 & Toilet Brush #22 included; Perfect for hospitality and foodservice environments The Libman #1024 is a caddy set that includes the Libman #597 Plunger and the Libman #22 Toilet Brush. The heavy-duty polypropylene injection molded caddy has ventilation holes let bowl brush dry faster. This set is perfect for hospitality and foodservice environments.
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
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- ECOLAB FOOD SAFETY Blue Dual Chamber Down Press Wringer Mop Bucket (89990207)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038771)
- LIBMAN COMMERCIAL Plunger And Caddy Set, 4PK (598)
- GENUINE JOE Genuine Joe Value Plus Plunger (GJO85130)
- FLEXCART Plunger Holder (CC-100PC)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.241084)
- PRIME-LINE Plunger, 6 in., Medium Duty, Rubber Cup, Black, Wooden Handle Single Pack (MP56755)
- LDR TOILET PLUNGER 20"" (512 3410)
- LIBMAN Libman 0598004 Premium Toilet Plunger & Caddy (598004)
- Libman Commercial Plungers