Libman Commercial

Heavy-Duty Wonder Mop, 4PK


product price: $88.25
/pk 4, $22.06/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

10O long durable, cut-end strips; 1O x 51 1/2O steel handle with handle grip and hanger hole; Non-woven, premium synthetic material with microfiber GRIPSTRIPS to lift more dirt; Machine washable up to 50 times; Easy release mop head; Light weight mop, 1.05 lbs when wet; Contains 45% more strips than the #2000 Wonder Mop; Polypropylene molded wringer cup and grip; 4O wide removable scrub brush for tough spots; Refill #1229 4-pack, 1.70 lbs; Excellent for room-to-room cleaning, smaller floor areas, housekeeping, residential contract cleaners, and office breakroom supply This mop is a heavy duty version of the Wonder Mop with a removable scrub brush to clean the messiest floors. It cleans all hard surfaces with its microfiber strips - designed to lift up to 20% more dirt. The replaceable head features 10O long strips of antibacterial material and is machine washable up to 50 times. A built-in power wringer removes more water, allowing floors to dry faster.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.