Shop All Sponges and Scouring Pads
Libman Commercial
Dish Wand, Hold Soap, Scrubbng Surface, PK6
Mfr # 1134
Zoro # G6431929
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dish Wand
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Libman Commercial
- MFR # 1134
- Zoro # G6431929
- UPC # 071736011349
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Item | Dish Wand with Scrubbing Surface |
Product Type | Dish Wand |
Antimicrobial | No |
Description
Dish Wand with Scrubbing Surface, Product Type Dish Wand, Antimicrobial No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- REYNOLDS Hefty, STRONG TALL KITCHEN DRAWSTRING BAGS, 13 GAL, 0.9 MIL, 34in X 48in, WHITE, 90PK (E84574)
- SCOTTS LIQUID GOLD Wood Cleaner Preservative, Non-Aerosol Can, 14 oz, Almond Scent (P14)
- PROTEAM Floor Tools and Nozzles For Backpack Vac (836357)
- LIBMAN COMMERCIAL Power Scrub Dots Sponge, 12PK (336)
- LIBMAN COMMERCIAL Dish Wand Refill Head, Gentle Touch, PK6 (1131)
- LIBMAN COMMERCIAL All Purpose Scrubbing Dish Wand W/ Brush Refills, 12PK (1137)
- LIBMAN COMMERCIAL Glass/Dish Sponge, 12PK (35)
- LIBMAN COMMERCIAL Tub And Tile Scrub Pad Refills, 12PK (1151)
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Brush Refills, 12PK (1133)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- Libman Commercial Sponges and Scouring Pads