Shop All Mops
Libman Commercial
Cut-End Wet Mop, Cotton, PK6, 975
Mfr # 975
Zoro # G6431859
product price: $21.29
/pk 6, $3.55/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
- Mop Style Cut-End
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Libman Commercial
- MFR # 975
- Zoro # G6431859
- UPC # 071736009759
- Country of Origin Multiple
- Category Mops
Details
Mop Head Material | Cotton |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Description
Wet Mop Head, Cut End Cotton, #24,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4PK (5484700)
- MISTY Stainless Steel Cleaner, Lemon Fragrance BK/SR, PK 12 (AMR1001541CT)
- SPOT SHOT Spot and Stain Remover, 18 oz., PK12 (WDC 009934)
- IMPACT PRODUCTS ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White (9346)
- LIBMAN COMMERCIAL Tornado Spin Mop System (1283)
- LIBMAN COMMERCIAL Wonder Mop, 4PK (2000)
- LIBMAN COMMERCIAL Nitty Gritty Roller Mop Refill, 6PK (2011)
- LIBMAN COMMERCIAL 5 x 15 Disposable Pad Refill, 36PK (4009)
- LIBMAN COMMERCIAL Big Gator Mop Refill Head, Sponge, PK6 (3959)
- LIBMAN COMMERCIAL 8Oz Cotton Deck Mop Refill, 6PK (90)
- RUBBERMAID COMMERCIAL Flat Wet Mop, White, Nylon, PK6 (FGQ80500WH00)
- Libman Commercial Mops