Shop All Squeegees
This Product is Discontinued
Libman Commercial
Curved Floor Squeegee, Head Only, 24", PK6 (Discontinued)
Mfr # 539
Zoro # G6431971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Squeegee Blade Shape Curved
- Material Rubber
- Connection Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Libman Commercial
- MFR # 539
- Zoro # G6431971
- UPC # 071736005393
- Country of Origin China
- Category Squeegees
Details
Item | Floor Squeege Replacement, 24" |
Squeegee Blade Shape | Curved |
Material | Rubber |
Connection Type | Tapered |
Description
Curved Floor Squeegee,Head Only, 24 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.