Shop All Slip, Trip & Fall Hazard Signs
Libman Commercial
Caution Wet Floor Sign With Locking Clip, 4PK
Mfr # 1811
Zoro # G110994678
product price: $76.15
/pk 4, $19.04/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5 in
- Height 24 in Standing
- Sign Shape A-Frame
- Sign Material PP
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Libman Commercial
- MFR # 1811
- Zoro # G110994678
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10.5 in |
Height | 24 in Standing |
Details
Sign Shape | A-Frame |
Sign Material | PP |
Sign Background Color | Yellow |
Description
Excellent for any facility, especially high traffic areas. This sign can be used on all surfaces, rough or smooth. It works well both indoors and outdoors. A frame, lightweight design for quick set up. Bilingual for effective communication. Special handle design allows user to simply pinch handle to open up the sign completely with one hand. Heavy-duty polypropylene construction 50 percent heavier onaverage than comparable signs. Bright yellow color to stand out. OSHA/ANSI compliant text and graphic safety warning onboth sides. Folds flat for easy storage or transport on carts. Slightly taller and wider than most comparable signs. More visible to pedestrians
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, Al, PK25 (8Y394)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- SIGNMISSION OSHA Watch Your Step W/ Symbol Bilingual 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10887)
- NMC Large Format Danger Open Pit Sign, D109AD (D109AD)
- HD SALES Soft Safety Sign, 36 in Height, 15 in Width, Nylon, Square, English, Spanish (GN-NSM36)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- NMC Caution Slippery When Wet Sign, SA143P (SA143P)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- Libman Commercial Slip, Trip & Fall Hazard Signs