Shop All Brooms
Libman Co
Multi Sweep Sweep Face Threaded, Red
Mfr # 804
Zoro # G008620863
Sold in multiples of 4 for $87.16
$87.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Threaded
- Sweep Face Multi Sweep
- Bristle Length 60
- Bristle Material Plastic
- Bristle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 60 |
Width | 18 in |
Block Depth | 3 in |
Details
Bristle Type | Threaded |
Sweep Face | Multi Sweep |
Bristle Material | Plastic |
Bristle Color | Red |
For Use With | #601 Handle |
Description
LIBMAN Push Broom with Resin Block - 18 - Medium-Duty BristlesEarth friendly brooms feature 70% post-industrial recycled steel handle and 80% post-consumer recycled PET plastic bristles.
Sweep both fine particles and industrial debrisFine-duty broom has 3 soft bristlesMedium-duty broom has 4L firm but flexible split-tip bristles1 thick handle with nylon tip thread5 handle grip with swivel hanger60L handleReplacement handle sold separately
Sweep both fine particles and industrial debrisFine-duty broom has 3 soft bristlesMedium-duty broom has 4L firm but flexible split-tip bristles1 thick handle with nylon tip thread5 handle grip with swivel hanger60L handleReplacement handle sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Red, 5 3/4 in L Overall (5380504)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- CLOROX Clorox 265368 81 oz Fresh Meadow Regular Bleach - Pack of 6 (265368)
- BON TOOL Bon 12-242 Concrete Broom, Heavy Duty 18", 5 Foot Wood Handle (12-242)
- UNISAN Whisk Broom, Corn Fiber Bristles, 10", PK12 (UNS 951WC)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31736)
- LIGHT HOUSE BEAUTY 9816A 16 in. Harper Assembled Stiff Synthetic Street Broom (LI574964)
- PFERD Upright Corn Broom - 11" Sweep (89377)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- RUBBERMAID COMMERCIAL Broom, Angled Bristles, Metal Handle, Jumbo, 10"W, , BK/YW, PK 6 (RCPFG638906BCT)
- Libman Co Brooms