Shop All Brooms
Libman
Angled, Stiff, Black/Red
Mfr # 905
Zoro # G605445005
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Stiff
- Bristle Length 5-1/2 in
- Bristle Material Recycled Plastic
- Bristle Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 5-1/2 in |
Details
Bristle Type | Stiff |
Bristle Material | Recycled Plastic |
Bristle Color | Black/Red |
Item | Angled |
Description
Precisely cut to reach under cabinets and tight corners. Long life environmentally friendly fiber made from recycled PET bottles. Indoor and outdoor use. Hanger tip for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Bulk Sand Vacuum Pick Up Tool, 22" (N666)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- METHOD Hard Floor Cleaner, Squirt Bottle (00563)
- ALLWAY MP SS Mini Wire Brush (SMB)
- LIBMAN Libman Precision Angle® Broom with Dust Pan Set, 11" W (206)
- LIBMAN Precision Angle 11 in. W Stiff Recycled Plastic Broom (071736002019)
- LIBMAN 36 in Sweep Face Smooth Surface Push Broom, 3 in Bristle, 60 in L Red Handle (850003)
- LIBMAN 24 in Sweep Face Push Broom, Black (1294G)
- LIBMAN 24 in Sweep Face Push Broom, Black, Red (1292G)
- LIBMAN High Power Polymer Fiber 24 in. Multi-Surface Push Broom (805)
- DQB 7024 24 ALPINE SMOOTH PUSHBROOM HEAD (10653)
- Libman Brooms