Shop All Handles, Frames and Braces
Libman
60" Handle, Black, Red, Steel
Mfr # 601
Zoro # G9559369
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Color Red, Black
- Features Electrostatic Powder Coated Paint, Handle Grip, Hanger Hole
- For Use With 1101, 800, 801, 804, 805, 823, 824, 825, 826, 850, 878, 879
- Broom Handle Tip Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Libman
- MFR # 601
- Zoro # G9559369
- UPC # 071736006017
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Dia. | 1" |
Length | 60" |
Details
Handle Material | Steel |
Handle Color | Red, Black |
Item | Handle |
Features | Electrostatic Powder Coated Paint, Handle Grip, Hanger Hole |
For Use With | 1101, 800, 801, 804, 805, 823, 824, 825, 826, 850, 878, 879 |
Broom Handle Tip Material | Polypropylene |
Material | Steel |
Color | Black, Red |
Broom Connection Type | Threaded |
Product Type | Handle |
Accessory Type | Handle |
Handle Tip Material | Polypropylene |
Description
Handle, Handle Tip Material Polypropylene, Features Electrostatic Powder Coated Paint, Handle Grip, Hanger Hole, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 0.50 mil (13 Micron), White, 500 PK (HERH4832MW)
- KLEEN-PAIL Bucket Color 6 Quart, Blue (KPP196KCBL)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Yellow, 6 in L Overall (5380776)
- DIVERSITECH SpeedClean FLOWJET-60 - Coil Cleaner System, 400 PSI, 2.5 GPM (FLOWJET-60)
- LIBMAN Libman Commercial Resin Quick-Change Mop Handle - 982 (982)
- LIBMAN Libman Commercial Dust Mop Handle - 985 (985)
- LIBMAN Libman Commercial 48" Steel Handle - Nylon Thread - (603)
- REMCO 98-3/4" to 185-1/2" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268)
- RUBBERMAID COMMERCIAL HYGEN Quick Connect Single-Sided Frame, 60 x 3, Aluminum, Yellow, 6PK (FGQ59500YL00)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310100, Hardwood (0008310100)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- Libman Handles, Frames and Braces