Shop All Handles, Frames and Braces
Libman
53" Handle, natural
Mfr # 600
Zoro # G4701401
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 538, 539, 542, 954
- Color natural
- Material Hardwood
- Features Clear Lacquer Finish
- Broom Handle Tip Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Libman
- MFR # 600
- Zoro # G4701401
- UPC # 071736006000
- Country of Origin Brazil
- Category Handles, Frames and Braces
Dimensions
Dia. | 1-1/8" |
Length | 53" |
Details
Item | Handle |
For Use With | 538, 539, 542, 954 |
Color | natural |
Material | Hardwood |
Features | Clear Lacquer Finish |
Broom Handle Tip Material | Wood |
Includes | Handle |
Broom Connection Type | Tapered |
Product Type | Handle |
Handle Tip Material | Wood |
Handle Connection Type | Tapered |
Description
Handle, Handle Connection Type Tapered, Handle Length 60 In., Handle Tip Material Wood, Features Clear Lacquer Finish, Includes Handle, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-BAG 13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 100 PK (HAB 6FK100)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436 (BWK1436)
- MILWAUKEE TOOL 3" Replacement Filters (2-Pack) (49-90-1950)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- LIBMAN Libman Commercial Dust Mop Handle - 985 (985)
- LIBMAN Libman Commercial Resin Quick-Change Mop Handle - 982 (982)
- LIBMAN 60" Handle, Black, Red, Steel (601)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood (FGH116000000)
- TOUGH GUY 120" Handle, 1 1/8 in Dia, Brown, Wood (90608)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- Libman Handles, Frames and Braces