Shop All Brooms
Libman
36 in Sweep Face Push Broom, Black, Red
Mfr # 1101003
Zoro # G9559475
original price:
$57.59
27% off
new price: $41.49
/ea
Not eligible for select promotions
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 36 in
- Bristle Length 3 1/2 in
- Bristle Material Steel
- Bristle Color Black, Red
- Block Material Recycled PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 1/2 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 in |
Block Width | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Sweep Face | 36 in |
Bristle Material | Steel |
Bristle Color | Black, Red |
Block Material | Recycled PET |
Handle Color | Red |
Item | Push Broom |
Broom Grade | Medium-Duty |
Chemical Resistant | Yes |
Includes | Handle and Brace |
Features | Acid Resistant |
Broom Handle Material | Steel |
For Use With | Mfr. No. 601 |
Color | Red |
Handle Tip Material | Polypropylene |
For Surface Texture | Semi-Smooth |
Handle Connection Type | Threaded |
Description
Push Broom, Bristle Material Steel, Bristle Color Black/Red, Block Material Recycled PET, Handle Length 60 in, Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Electrostatic Powder Coated Handle, Handle Grip, Hanger Hole, Hardwood Broom Block, For Use With Mfr. No. 601, Includes Handle and Brace, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop 500 Series w/ Dolly - (CM500D)
- STERILITE Wastebasket Rect Wht 3 Gal (10518006)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Prism Trash Can, Gray, Open Top, MDPE, HDPE (9W2200)
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W (1102)
- LIBMAN 10 in Sweep Face Lobby Broom, Black (915)
- LIBMAN Libman Commercial 24" Multi Sweep - Red Brace Handle 823 (823)
- LIBMAN BROOM W/DUSTPAN ANGLE 6in. (1680)
- LIBMAN Angled, Stiff, Black/Red (905)
- LIBMAN 36 in Sweep Face Smooth Surface Push Broom, 3 in Bristle, 60 in L Red Handle (850003)
- HARPER #23 Fine-Sweeping Broom (2324)
- Libman Brooms